£11.59
Ex VAT
£13.91
Inc VAT
4 Variations Available
Product Details
Product Specification
5552 HSS-E Metric Coarse Spiral Flute Machine Tap
• Steam tempered Finish
• Red ring
• Manufactured from HSS-E steel to DIN 371
• Spiral flute for blind holes
• Taper lead to DIN form B.
• Tapping tolerance to 6HX.
• Sizes M3 to M10
Attribute | Value |
---|---|
Brand | Guhring |
EAN | 4031093579810 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
ISO Category | P |
Material | HSS-E |
MFR Part No. | 05552 006.000 |
Tap Type | Spiral Flute |
Thread Size | M6 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |