£19.49
Ex VAT
£23.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Guhring standard production taps are marked with colour rings to help you quickly and confidently choose the correct tool for your job. Each ring relates to the unique machining behaviours of different materials as dictated by their type and condition.
• Manufactured from HSS-E steel to DIN 371.
• Spiral flute for blind holes
• Blue ring
• To form C
• Size range M3 to M10
• TiN coated
• Tolerance to ISO 2/6H
IMAGE IS FOR ILLUSTRATION ONLY
Attribute | Value |
---|---|
Brand | Guhring |
EAN | 4031093778626 |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | HSS-E |
MFR Part No. | 05596 004.000 |
Pitch | 0.7mm |
Tap Type | Spiral Flute |
Thread Size | M4 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |