SKU:
GUR1855526D
MPN:
05598 006.000
£29.79
Ex VAT
£35.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Guhring standard production taps are marked with colour rings to help you quickly and confidently choose the correct tool for your job. Each ring relates to the unique machining behaviours of different materials as dictated by their type and condition.
• Manufactured from HSS-E steel to DIN 371.
• For blind and through holes
• To form C
• Size range M3 to M10
• TiN coated
• Tolerance to 6HX
Attribute | Value |
---|---|
Brand | Guhring |
EAN | 4031093779883 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | 05598 006.000 |
Overall Length | 80mm |
Pitch | 1mm |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Fluteless |
Thread Direction | Right Hand |
Thread Length | 16mm |
Thread Size | M6 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |