SKU:
GUR1855761B
MPN:
05716 014.000
£35.19
Ex VAT
£42.23
Inc VAT
10 Variations Available
Product Details
Product Specification
Series 5716 HSS-E Straight Shank Spiral Point Taps
'GoldRing' PowerTaps are the universal tap for general purpose steels, tool steels, alloyed steels, stainless steels and aluminium.
• Metric
• Steam Tempered
• To DIN 376 / DIN 2184-1
• Right Hand
• For Through Holes
Attribute | Value |
---|---|
Brand | Guhring |
Class of Fit | 6H |
EAN | 4049844116429 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | Plug |
Material | Cobalt High Speed Steel |
Material Application | Ferrous Materials Low Carbon Steel |
Material Grade | M35 |
MFR Part No. | 05716 014.000 |
Number of Flutes | 4 |
Overall Length | 110mm |
Pitch | 2mm |
Shank Diameter | 11mm |
Square Width | 9mm |
Tap Type | Straight Flute |
Tapping Depth | 53mm |
Thread Direction | Right Hand |
Thread Length | 26mm |
Thread Size | M14 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |