SKU:
GUR1855762N
MPN:
05717 003.000
£16.79
Ex VAT
£20.15
Inc VAT
9 Variations Available
Product Details
Product Specification
Series 5717 HSS-E Straight Shank Spiral Flute Taps
'GoldRing' PowerTaps are the universal tap for general purpose steels, tool steels, alloyed steels, stainless steels and aluminium.
• Metric
• Steam Tempered
• To DIN 376 / DIN 2184-1
• Right Hand
• For Blind Holes
Attribute | Value |
---|---|
Brand | Guhring |
Class of Fit | 6H |
EAN | 4049844105034 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Helix Angle | 40° |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Application | Alloyed Steels Aluminium Stainless Steel Steel |
Material Grade | M35 |
MFR Part No. | 05717 003.000 |
Number of Flutes | 3 |
Overall Length | 56mm |
Pitch | 0.5mm |
Shank Diameter | 2.2mm |
Tap Type | Spiral Flute |
Tapping Depth | 18mm |
Thread Direction | Right Hand |
Thread Length | 6mm |
Thread Size | M3 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |