SKU:
GUR1855798Q
MPN:
05733 004.000
£9.79
Ex VAT
£11.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Series 5733 HSS-E Straight Shank Spiral Point Taps
'GoldRing' PowerTaps are the universal tap for general purpose steels, tool steels, alloyed steels, stainless steels and aluminium.
• Metric
• Steam Tempered
• To DIN 376
• Right Hand
• For Through Holes
Attribute | Value |
---|---|
Brand | Guhring |
Class of Fit | ISO2/6H |
EAN | 4049844111486 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Helix Angle | 0° |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Application | Ferrous Materials Low Carbon Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 63mm |
Pitch | 0.7mm |
Shank Diameter | 4.5mm |
Square Width | 3.4mm |
Tap Type | Spiral Point |
Tapping Depth | 21mm |
Thread Direction | Right Hand |
Thread Length | 12mm |
Thread Size | M4 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |