SKU:
GUR1855804H
MPN:
05737 002.000
£13.79
Ex VAT
£16.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Guhring 'GoldRing' PowerTaps are the universal tap for general purpose steels, tool steels, alloyed steels, stainless steels and aluminium.
Features
• Diameter manufactured to DIN 2184-1
• Shank diameter manufactured to DIN 371
• Form C
• TiN coated
• Tolerance ISO 2/6H
• Spiral flute for blind holes
• Sizes M2 to M10
Attribute | Value |
---|---|
Brand | Guhring |
Class of Fit | 6H |
EAN | 4049844116276 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 45mm |
Pitch | 0.4mm |
Shank Diameter | 2.8mm |
Square Width | 2.1mm |
Tap Type | Spiral Flute |
Tapping Depth | 13.5mm |
Thread Direction | Right Hand |
Thread Length | 4mm |
Thread Size | M2 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |