£31.79
Ex VAT
£38.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Metric Spiral Flute Tap for Blind Holes
Made from HSS-E.
Spiral Flute 40° Helix.
TiN Coated.
Yellow Ring Universal Application.
Type N R40°.
Din 376 Tap.
Form C.
6HX Tolerance - Tap Good for Abarasive Materials.
Right Hand Cutting Tap.
Range M3 to M24.
Guhring PowerTap is a universal tap covering a broad range of applications.
Attribute | Value |
---|---|
Brand | Guhring |
EAN | 4049844116504 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | HSS-E |
MFR Part No. | 05738 010.000 |
Pitch | 1.5mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Size | M10 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |