SKU:
GUH0851209J
MPN:
00803 003.000
£21.79
Ex VAT
£26.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Series 803 HSS-E Straight Flute Spiral Point Tap
• HSS-E (Cobalt)
• Chamfer: Form B • 3.5 - 5
• Manufactured to DIN 371
• For Through holes
• External coolant
• Yellow Ring
• Straight flute - Spiral point
Attribute | Value |
---|---|
Brand | Guhring |
Class of Fit | 6H |
EAN | 4031093250481 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00803 003.000 |
Number of Flutes | 3 |
Overall Length | 56mm |
Pitch | 0.5mm |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Spiral Point |
Tapping Depth | 18mm |
Thread Direction | Right Hand |
Thread Size | M3 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |