£29.99
Ex VAT
£35.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Series 831
Standard: DIN 374
Tool Material: HSS-E (Cobalt)
Spiral Point: Straight flute
Chamfer Form: C • 2 - 3
Class of Fit: 6HX
Attribute | Value |
---|---|
Brand | Guhring |
EAN | 4031093254946 |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00831 012.007 |
Pitch | 1.5mm |
Thread Size | M12 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |