SKU:
SNK1852068D
MPN:
6183058
£58.89
Ex VAT
£70.67
Inc VAT
6 Variations Available
Product Details
Product Specification
Series E416
HSS-E Straight Flute Taps- BSP (G)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K |
ISO Designation | E416 G3 |
Material | High Speed Steel |
Material Application | K |
MFR Part No. | 6183058 |
Number of Flutes | 5 |
Overall Length | 100mm |
Shank Diameter | 12mm |
Square Width | Tap shank DIN -metric: 12 x 9mm |
Tap Type | Straight Flute |
Tapping Depth | 21mm |
Thread Length | 21mm |
Thread Size | 3/8in. |
Thread Standard | Inch |
Threading Tap Type | Machine Tap |
TPI | 19 |
UNSPSC Code | 27112806 |