SKU:
SNK1855030T
MPN:
6253351
£33.29
Ex VAT
£39.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Series ES03K
HSS-E Straight Flute Taps- Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | TiAlN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Designation | ES03K M6x1.00 |
Material | HSS-E-PM |
MFR Part No. | 6253351 |
Number of Flutes | 4 |
Overall Length | 80mm |
Shank Diameter | 6mm |
Square Width | Tap shank DIN -metric: 6 x 4.9mm |
Tap Type | Straight Flute |
Tapping Depth | 14.5mm |
Thread Length | 14mm |
Thread Size | M6 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |