SKU:
SNK1850393P
MPN:
6871269
£59.79
Ex VAT
£71.75
Inc VAT
54 Variations Available
Product Details
Product Specification
Series T100
HSS-E Straight Flute Taps- UNC
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
EAN | 7323220281374 |
ECLASS Code | 21010210 |
Finish/Coating | TiAlN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K |
ISO Designation | T100-KM100AE-5/16 |
Material | HSS-E-PM |
Material Application | K |
Material Grade | D210 |
MFR Part No. | 6871269 |
Number of Flutes | 5 |
Overall Length | 90mm |
Shank Diameter | 8.0772mm |
Square Width | Tap shank ANSI -inch: 0.318 x 0.238mm |
Tap Type | Straight Flute |
Tapping Depth | 18.7mm |
Thread Length | 19mm |
Thread Size | 5/16in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 18 |
UNSPSC Code | 27112806 |