SKU:
SNK1850390D
MPN:
6871049
£34.39
Ex VAT
£41.27
Inc VAT
121 Variations Available
Product Details
Product Specification
Series T100
HSS-E Straight Flute Taps- Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
EAN | 7323220279975 |
ECLASS Code | 21010210 |
Finish/Coating | TiAlN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K |
ISO Designation | T100-KM100DA-M4 |
Material | HSS-E-PM |
Material Application | K |
Material Grade | D210 |
MFR Part No. | 6871049 |
Number of Flutes | 4 |
Overall Length | 63mm |
Shank Diameter | 4.5mm |
Square Width | Tap shank DIN -metric: 4.5 x 3.4mm |
Tap Type | Straight Flute |
Tapping Depth | 12mm |
Thread Length | 12mm |
Thread Size | M4 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |