SKU:
SNK1850393R
MPN:
6871271
£83.79
Ex VAT
£100.55
Inc VAT
54 Variations Available
Product Details
Product Specification
Series T100
HSS-E Straight Flute Taps- UNC
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
EAN | 7323220281398 |
ECLASS Code | 21010210 |
Finish/Coating | TiAlN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K |
ISO Designation | T100-KM101AE-7/16 |
Material | HSS-E-PM |
Material Application | K |
Material Grade | D210 |
MFR Part No. | 6871271 |
Number of Flutes | 5 |
Overall Length | 100mm |
Shank Diameter | 8.2042mm |
Square Width | Tap shank ANSI -inch: 0.323 x 0.242mm |
Tap Type | Straight Flute |
Tapping Depth | 20mm |
Thread Length | 20mm |
Thread Size | 7/16in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |