Sandvik Coromant

CoroTap™ 100, T100-KM103AA-M16, Machine Tap, M16, Straight Flute, HSS-E-PM, TiAlN

SKU:

SNK1850396R

MPN:

6871342

£93.19

Ex VAT

£111.83

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series T100
    HSS-E Straight Flute Taps- Metric


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Class of Fit

    h9

    EAN

    7323220282104

    ECLASS Code

    21010210

    Finish/Coating

    TiAlN

    Helix Angle

    0°

    Individual or Set

    Individual

    ISO Category

    K

    ISO Designation

    T100-KM103AA-M16

    Material

    HSS-E-PM

    Material Application

    K

    Material Grade

    D210

    MFR Part No.

    6871342

    Number of Flutes

    5

    Overall Length

    110mm

    Shank Diameter

    12.192mm

    Square Width

    Tap shank ANSI -inch: 0.480 x 0.360mm

    Tap Type

    Straight Flute

    Tapping Depth

    23mm

    Thread Length

    23mm

    Thread Size

    M16

    Thread Standard

    Metric

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806