SKU:
SNK1850450S
MPN:
6182358
£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Series E045
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Designation | E045 M5x0.80 |
Material | HSS-PM |
MFR Part No. | 26182358 |
Number of Flutes | 3 |
Overall Length | 58mm |
Pitch | 0.8mm |
Shank Diameter | 5mm |
Square Width | Tap shank ISO -metric: 5 x 4mm |
Tap Type | Spiral Point |
Tapping Depth | 11.2mm |
Thread Length | 11mm |
Thread Size | M5 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |