SKU:
SNK1850495Q
MPN:
6182552
£29.79
Ex VAT
£35.75
Inc VAT
9 Variations Available
Product Details
Product Specification
Series E049
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | TiAlN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Designation | E049 M4x0.70 |
Material | HSS-E-PM |
MFR Part No. | 6182552 |
Number of Flutes | 3 |
Overall Length | 53mm |
Shank Diameter | 4mm |
Square Width | Tap shank ISO -metric: 4 x 3.15mm |
Tap Type | Spiral Point |
Tapping Depth | 18mm |
Thread Length | 18mm |
Thread Size | M4 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |