SKU:
SNK1850495W
MPN:
6182567
£36.49
Ex VAT
£43.79
Inc VAT
9 Variations Available
Product Details
Product Specification
Series E049
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | TiAlN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Designation | E049 M8x1.25 |
Material | HSS-E-PM |
MFR Part No. | 26182567 |
Number of Flutes | 3 |
Overall Length | 72mm |
Pitch | 1.25mm |
Shank Diameter | 8mm |
Square Width | Tap shank ISO -metric: 8 x 6.3mm |
Tap Type | Spiral Point |
Tapping Depth | 16.3mm |
Thread Length | 16mm |
Thread Size | M8 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |