SKU:
SNK1850381K
MPN:
6423873
£58.99
Ex VAT
£70.79
Inc VAT
101 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - UNC
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | TiCN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | S |
ISO Designation | T200-SD100AE-1/4 |
Material | HSS-E-PM |
Material Application | S |
Material Grade | D115 |
MFR Part No. | 6423873 |
Number of Flutes | 3 |
Overall Length | 79.03mm |
Shank Diameter | 6.477mm |
Square Width | Tap shank ANSI -inch: 0.255 x 0.191mm |
Tap Type | Spiral Point |
Tapping Depth | 31.8mm |
Thread Length | 32mm |
Thread Size | 1/4in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 20 |
UNSPSC Code | 27112806 |