SKU:
SNK1850382A
MPN:
6423887
£107.00
Ex VAT
£128.40
Inc VAT
76 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - UNF
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | TiCN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | S |
ISO Designation | T200-SD100AF-7/16 |
Material | HSS-E-PM |
Material Application | S |
Material Grade | D115 |
MFR Part No. | 6423887 |
Number of Flutes | 4 |
Overall Length | 100mm |
Shank Diameter | 8.2042mm |
Square Width | Tap shank ANSI -inch: 0.323 x 0.242mm |
Tap Type | Spiral Point |
Tapping Depth | 20mm |
Thread Length | 20mm |
Thread Size | 7/16in. |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 20 |
UNSPSC Code | 27112806 |