SKU:
SNK1850382Y
MPN:
6423908
£100.29
Ex VAT
£120.35
Inc VAT
6 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - UNJF
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | TiCN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | S |
ISO Designation | T200-SD100AI-3/8 |
Material | HSS-E-PM |
Material Application | S |
Material Grade | D115 |
MFR Part No. | 6423908 |
Number of Flutes | 3 |
Overall Length | 99.21mm |
Shank Diameter | 9.6774mm |
Square Width | Tap shank ANSI -inch: 0.381 x 0.286mm |
Tap Type | Spiral Point |
Tapping Depth | 47.6mm |
Thread Length | 48mm |
Thread Size | 3/8in. |
Thread Standard | UNJF |
Threading Tap Type | Machine Tap |
TPI | 24 |
UNSPSC Code | 27112806 |