SKU:
SNK1850382X
MPN:
6423907
£82.79
Ex VAT
£99.35
Inc VAT
6 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - UNJF
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | TiCN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | S |
ISO Designation | T200-SD100AI-5/16 |
Material | HSS-E-PM |
Material Application | S |
Material Grade | D115 |
MFR Part No. | 6423907 |
Number of Flutes | 3 |
Overall Length | 89.12mm |
Shank Diameter | 8.2042mm |
Square Width | Tap shank ANSI -inch: 0.323 x 0.242mm |
Tap Type | Spiral Point |
Tapping Depth | 39.7mm |
Thread Length | 40mm |
Thread Size | 5/16in. |
Thread Standard | UNJF |
Threading Tap Type | Machine Tap |
TPI | 24 |
UNSPSC Code | 27112806 |