SKU:
SNK1850382F
MPN:
6423892
£42.69
Ex VAT
£51.23
Inc VAT
220 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | TiCN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | S |
ISO Designation | T200-SD100DA-M4 |
Material | HSS-E-PM |
Material Application | S |
Material Grade | D115 |
MFR Part No. | 6423892 |
Number of Flutes | 3 |
Overall Length | 62.515mm |
Shank Diameter | 4.5mm |
Square Width | Tap shank DIN -metric: 4.5 x 3.4mm |
Tap Type | Spiral Point |
Tapping Depth | 20mm |
Thread Length | 20mm |
Thread Size | M4 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |