SKU:
SNK1850411W
MPN:
6967133
£27.09
Ex VAT
£32.51
Inc VAT
220 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 7323220749386 |
ECLASS Code | 21010210 |
Finish/Coating | AlCrN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T200-XM100AA-M4 |
Material | HSS-PM |
Material Application | K M N P S |
Material Grade | C110 |
MFR Part No. | 6967133 |
Number of Flutes | 3 |
Overall Length | 63mm |
Shank Diameter | 4.2672mm |
Square Width | Tap shank ANSI -inch: 0.168 x 0.131mm |
Tap Type | Spiral Point |
Tapping Depth | 13.6mm |
Thread Length | 14mm |
Thread Size | M4 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |