Sandvik Coromant

CoroTap™ 200, T200-XM100DA-M2.5, Machine Tap, M2.5, Spiral Point, HSS-PM, AlCrN

SKU:

SNK1857082E

MPN:

6635026

£37.09

Ex VAT

£44.51

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series T200
    HSS-E Spiral Point Tap - Metric


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Class of Fit

    h9

    EAN

    0000026635026

    ECLASS Code

    21010210

    Finish/Coating

    AlCrN

    Helix Angle

    0°

    Individual or Set

    Individual

    ISO Category

    K M N P S

    ISO Designation

    T200-XM100DA-M2.5

    Material

    HSS-PM

    Material Application

    K M N P S

    Material Grade

    C110

    MFR Part No.

    6635026

    Number of Flutes

    2

    Overall Length

    50mm

    Shank Diameter

    2.8mm

    Square Width

    Tap shank DIN -metric: 2.8 x 2.1mm

    Tap Type

    Spiral Point

    Tapping Depth

    8mm

    Thread Length

    8mm

    Thread Size

    M2.5

    Thread Standard

    Metric

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806