SKU:
SNK1857082J
MPN:
6635000
£26.49
Ex VAT
£31.79
Inc VAT
220 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M P |
ISO Designation | T200-XM100DA-M2.5 |
Material | HSS-PM |
Material Application | K M P |
Material Grade | C145 |
MFR Part No. | 6635000 |
Number of Flutes | 2 |
Overall Length | 50mm |
Shank Diameter | 2.8mm |
Square Width | Tap shank DIN -metric: 2.80 x 2.10mm |
Tap Type | Spiral Point |
Tapping Depth | 8mm |
Thread Length | 8mm |
Thread Size | M2.5 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |