SKU:
SNK1857080C
MPN:
6635025
£36.89
Ex VAT
£44.27
Inc VAT
220 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | AlCrN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T200-XM100DA-M2 |
Material | HSS-PM |
Material Application | K M N P S |
Material Grade | C110 |
MFR Part No. | 6635025 |
Number of Flutes | 2 |
Overall Length | 45mm |
Shank Diameter | 2.8mm |
Square Width | Tap shank DIN -metric: 2.8 x 2.1mm |
Tap Type | Spiral Point |
Tapping Depth | 6mm |
Thread Length | 6mm |
Thread Size | M2 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |