SKU:
SNK1857086N
MPN:
6539516
£19.09
Ex VAT
£22.91
Inc VAT
220 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M P |
ISO Designation | T200-XM100DA-M3.5 |
Material | HSS-PM |
Material Application | K M P |
Material Grade | C145 |
MFR Part No. | 6539516 |
Number of Flutes | 3 |
Overall Length | 56mm |
Shank Diameter | 4mm |
Square Width | Tap shank DIN -metric: 4 x 3mm |
Tap Type | Spiral Point |
Tapping Depth | 10.8mm |
Thread Length | 11mm |
Thread Size | M3.5 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |