SKU:
SNK1850384F
MPN:
6539533
£41.09
Ex VAT
£49.31
Inc VAT
220 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M P |
ISO Designation | T200-XM100DB-M12X100 |
Material | HSS-PM |
Material Application | K M P |
Material Grade | C145 |
MFR Part No. | 6539533 |
Number of Flutes | 3 |
Overall Length | 100mm |
Shank Diameter | 9mm |
Square Width | Tap shank DIN -metric: 9 x 7mm |
Tap Type | Spiral Point |
Tapping Depth | 21mm |
Thread Length | 21mm |
Thread Size | M12 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |