SKU:
SNK1850383J
MPN:
6539219
£56.39
Ex VAT
£67.67
Inc VAT
220 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | Uncoated |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T200-XM100DB-M16X150 |
Material | HSS-PM |
Material Application | K M N P S |
Material Grade | C150 |
MFR Part No. | 6539219 |
Number of Flutes | 3 |
Overall Length | 100mm |
Shank Diameter | 12mm |
Square Width | Tap shank DIN -metric: 12 x 9mm |
Tap Type | Spiral Point |
Tapping Depth | 21mm |
Thread Length | 21mm |
Thread Size | M16 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |