SKU:
SNK1850384L
MPN:
6539538
£81.29
Ex VAT
£97.55
Inc VAT
220 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M P |
ISO Designation | T200-XM100DB-M18X150 |
Material | High Speed Steel |
Material Application | K M P |
Material Grade | B145 |
MFR Part No. | 6539538 |
Number of Flutes | 4 |
Overall Length | 110mm |
Shank Diameter | 14mm |
Square Width | Tap shank DIN -metric: 14 x 11mm |
Tap Type | Spiral Point |
Tapping Depth | 24mm |
Thread Length | 24mm |
Thread Size | M18 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |