SKU:
SNK1850384M
MPN:
6539539
£86.29
Ex VAT
£103.55
Inc VAT
220 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
EAN | 0000026539539 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M P |
ISO Designation | T200-XM100DB-M20X150 |
Material | High Speed Steel |
Material Application | K M P |
Material Grade | B145 |
MFR Part No. | 6539539 |
Number of Flutes | 4 |
Overall Length | 125mm |
Shank Diameter | 16mm |
Square Width | Tap shank DIN -metric: 16 x 12mm |
Tap Type | Spiral Point |
Tapping Depth | 24mm |
Thread Length | 24mm |
Thread Size | M20 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |