SKU:
SNK1850386H
MPN:
6634986
£112.59
Ex VAT
£135.11
Inc VAT
220 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | Uncoated |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T200-XM100DB-M24X150 |
Material | High Speed Steel |
Material Application | K M N P S |
Material Grade | B150 |
MFR Part No. | 6634986 |
Number of Flutes | 4 |
Overall Length | 140mm |
Shank Diameter | 18mm |
Square Width | Tap shank DIN -metric: 18 x 14.5mm |
Tap Type | Spiral Point |
Tapping Depth | 28mm |
Thread Length | 28mm |
Thread Size | M24 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |