SKU:
SNK1850388L
MPN:
6635083
£31.29
Ex VAT
£37.55
Inc VAT
220 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M P |
ISO Designation | T200-XM100DB-M4X050 |
Material | HSS-PM |
Material Application | K M P |
Material Grade | C145 |
MFR Part No. | 6635083 |
Number of Flutes | 3 |
Overall Length | 63mm |
Shank Diameter | 2.8mm |
Square Width | Tap shank DIN -metric: 2.8 x 2.1mm |
Tap Type | Spiral Point |
Tapping Depth | 11.9mm |
Thread Length | 12mm |
Thread Size | M4 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |