SKU:
SNK1850387A
MPN:
6635036
£45.69
Ex VAT
£54.83
Inc VAT
220 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | AlCrN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T200-XM100DB-M5X050 |
Material | HSS-PM |
Material Application | K M N P S |
Material Grade | C110 |
MFR Part No. | 6635036 |
Number of Flutes | 3 |
Overall Length | 70mm |
Shank Diameter | 3.5mm |
Square Width | Tap shank DIN -metric: 3.5 x 2.7mm |
Tap Type | Spiral Point |
Tapping Depth | 13.2mm |
Thread Length | 13mm |
Thread Size | M5 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |