SKU:
SNK1850387N
MPN:
6635060
£35.69
Ex VAT
£42.83
Inc VAT
220 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | Uncoated |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T200-XM100DB-M8X075 |
Material | HSS-PM |
Material Application | K M N P S |
Material Grade | C150 |
MFR Part No. | 6635060 |
Number of Flutes | 3 |
Overall Length | 80mm |
Shank Diameter | 6mm |
Square Width | Tap shank DIN -metric: 6 x 4.9mm |
Tap Type | Spiral Point |
Tapping Depth | 14.9mm |
Thread Length | 15mm |
Thread Size | M8 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |