SKU:
SNK1850383R
MPN:
6539226
£26.29
Ex VAT
£31.55
Inc VAT
101 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - UNC
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | Uncoated |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T200-XM100DE-1/4 |
Material | HSS-PM |
Material Application | K M N P S |
Material Grade | C150 |
MFR Part No. | 6539226 |
Number of Flutes | 3 |
Overall Length | 80mm |
Shank Diameter | 7mm |
Square Width | Tap shank DIN -metric: 7 x 5.5mm |
Tap Type | Spiral Point |
Tapping Depth | 14.1mm |
Thread Length | 14mm |
Thread Size | 1/4in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 20 |
UNSPSC Code | 27112806 |