SKU:
SNK1850383S
MPN:
6539227
£30.49
Ex VAT
£36.59
Inc VAT
101 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - UNC
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | Uncoated |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T200-XM100DE-5/16 |
Material | HSS-PM |
Material Application | K M N P S |
Material Grade | C150 |
MFR Part No. | 6539227 |
Number of Flutes | 3 |
Overall Length | 90mm |
Shank Diameter | 8mm |
Square Width | Tap shank DIN -metric: 8 x 6.2mm |
Tap Type | Spiral Point |
Tapping Depth | 17.4mm |
Thread Length | 17mm |
Thread Size | 5/16in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 18 |
UNSPSC Code | 27112806 |