SKU:
SNK1850386V
MPN:
6635020
£33.19
Ex VAT
£39.83
Inc VAT
19 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - BSP (G)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M P |
ISO Designation | T200-XM100DK-1/8 |
Material | HSS-PM |
Material Application | K M P |
Material Grade | C145 |
MFR Part No. | 6635020 |
Number of Flutes | 3 |
Overall Length | 90mm |
Shank Diameter | 7mm |
Square Width | Tap shank DIN -metric: 7 x 5.5mm |
Tap Type | Spiral Point |
Tapping Depth | 18mm |
Thread Length | 18mm |
Thread Size | 1/8in. |
Thread Standard | Inch |
Threading Tap Type | Machine Tap |
TPI | 28 |
UNSPSC Code | 27112806 |