SKU:
SNK1850387M
MPN:
6635052
£231.39
Ex VAT
£277.67
Inc VAT
19 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - BSP (G)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | AlCrN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T200-XM100DK-3/4 |
Material | High Speed Steel |
Material Application | K M N P S |
Material Grade | B110 |
MFR Part No. | 6635052 |
Number of Flutes | 4 |
Overall Length | 140mm |
Shank Diameter | 20mm |
Square Width | Tap shank DIN -metric: 20 x 16mm |
Tap Type | Spiral Point |
Tapping Depth | 28mm |
Thread Length | 28mm |
Thread Size | 3/4in. |
Thread Standard | Inch |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |