Sandvik Coromant

CoroTap™ 200, T200-XM101DA-M27, Machine Tap, M27, Spiral Point, High Speed Steel, Uncoated

SKU:

SNK1857172R

MPN:

6635059

£151.29

Ex VAT

£181.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series T200
    HSS-E Spiral Point Tap - Metric


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Class of Fit

    h9

    ECLASS Code

    21010210

    Finish/Coating

    Uncoated

    Helix Angle

    0°

    Individual or Set

    Individual

    ISO Category

    K M N P S

    ISO Designation

    T200-XM101DA-M27

    Material

    High Speed Steel

    Material Application

    K M N P S

    Material Grade

    B150

    MFR Part No.

    6635059

    Number of Flutes

    4

    Overall Length

    160mm

    Shank Diameter

    20mm

    Square Width

    Tap shank DIN -metric: 20 x 16mm

    Tap Type

    Spiral Point

    Tapping Depth

    38mm

    Thread Length

    38mm

    Thread Size

    M27

    Thread Standard

    Metric

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806