SKU:
SNK1857146L
MPN:
6634956
£19.09
Ex VAT
£22.91
Inc VAT
220 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | Uncoated |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T200-XM101DA-M3 |
Material | HSS-PM |
Material Application | K M N P S |
Material Grade | C150 |
MFR Part No. | 6634956 |
Number of Flutes | 3 |
Overall Length | 56mm |
Shank Diameter | 2.2mm |
Square Width | Tap shank DIN -metric: 2.2 x 1.8mm |
Tap Type | Spiral Point |
Tapping Depth | 10mm |
Thread Length | 10mm |
Thread Size | M3 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |