Sandvik Coromant

CoroTap™ 200, T200-XM101DA-M8, Machine Tap, M8, Spiral Point, HSS-PM, Uncoated

SKU:

SNK1857154V

MPN:

6634980

£23.49

Ex VAT

£28.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series T200
    HSS-E Spiral Point Tap - Metric


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Class of Fit

    h9

    ECLASS Code

    21010210

    Finish/Coating

    Uncoated

    Helix Angle

    0°

    Individual or Set

    Individual

    ISO Category

    K M N P S

    ISO Designation

    T200-XM101DA-M8

    Material

    HSS-PM

    Material Application

    K M N P S

    Material Grade

    C150

    MFR Part No.

    6634980

    Number of Flutes

    3

    Overall Length

    90mm

    Shank Diameter

    6mm

    Square Width

    Tap shank DIN -metric: 6 x 4.9mm

    Tap Type

    Spiral Point

    Tapping Depth

    18mm

    Thread Length

    18mm

    Thread Size

    M8

    Thread Standard

    Metric

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806