SKU:
SNK1850384W
MPN:
6539552
£137.19
Ex VAT
£164.63
Inc VAT
101 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - UNC
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | FeN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | K M P |
ISO Designation | T200-XM101DE-1 |
Material | High Speed Steel |
Material Application | K M P |
Material Grade | B145 |
MFR Part No. | 6539552 |
Number of Flutes | 4 |
Overall Length | 160mm |
Shank Diameter | 18mm |
Square Width | Tap shank DIN -metric: 18 x 14.5mm |
Tap Type | Spiral Point |
Tapping Depth | 38mm |
Thread Length | 38mm |
Thread Size | 1in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 8 |
UNSPSC Code | 27112806 |