Sandvik Coromant

CoroTap™ 200, T200-XM101DE-5/8, Machine Tap, 5/8in. x 11 UNC, Spiral Point, HSS-PM, Uncoated

SKU:

SNK1857176M

MPN:

6539231

£67.59

Ex VAT

£81.11

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series T200
    HSS-E Spiral Point Tap - UNC


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Class of Fit

    h9

    ECLASS Code

    21010210

    Finish/Coating

    Uncoated

    Helix Angle

    0°

    Individual or Set

    Individual

    ISO Category

    K M N P S

    ISO Designation

    T200-XM101DE-5/8

    Material

    HSS-PM

    Material Application

    K M N P S

    Material Grade

    C150

    MFR Part No.

    6539231

    Number of Flutes

    3

    Overall Length

    110mm

    Shank Diameter

    12mm

    Square Width

    Tap shank DIN -metric: 12 x 9mm

    Tap Type

    Spiral Point

    Tapping Depth

    25mm

    Thread Length

    25mm

    Thread Size

    5/8in.

    Thread Standard

    UNC

    Threading Tap Type

    Machine Tap

    TPI

    11

    UNSPSC Code

    27112806