SKU:
SNK1850501E
MPN:
6182571
£150.39
Ex VAT
£180.47
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E050
HSS-E Spiral Flute Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | TiAlN |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Designation | E050 M20x2.50 |
Material | HSS-E-PM |
MFR Part No. | 6182571 |
Number of Flutes | 4 |
Overall Length | 112mm |
Shank Diameter | 14mm |
Square Width | Tap shank ISO -metric: 14 x 11.2mm |
Tap Type | Spiral Flute |
Tapping Depth | 22.5mm |
Thread Length | 22mm |
Thread Size | M20 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |