SKU:
SNK1850500N
MPN:
6182572
£35.79
Ex VAT
£42.95
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E050
HSS-E Spiral Flute Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | TiAlN |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Designation | E050 M3x0.50 |
Material | HSS-E-PM |
MFR Part No. | 6182572 |
Number of Flutes | 3 |
Overall Length | 48mm |
Shank Diameter | 3.15mm |
Square Width | Tap shank ISO -metric: 3.15 x 2.5mm |
Tap Type | Spiral Flute |
Tapping Depth | 5.9mm |
Thread Length | 6mm |
Thread Size | M3 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |