SKU:
SNK1850500S
MPN:
6182575
£38.29
Ex VAT
£45.95
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E050
HSS-E Spiral Flute Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
EAN | 0000026182575 |
ECLASS Code | 21010210 |
Finish/Coating | TiAlN |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Designation | E050 M5x0.80 |
Material | HSS-E-PM |
MFR Part No. | 6182575 |
Number of Flutes | 3 |
Overall Length | 58mm |
Shank Diameter | 5mm |
Square Width | Tap shank ISO -metric: 5 x 4mm |
Tap Type | Spiral Flute |
Tapping Depth | 7.7mm |
Thread Length | 8mm |
Thread Size | M5 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |