SKU:
SNK1850406Z
MPN:
6966993
£22.49
Ex VAT
£26.99
Inc VAT
276 Variations Available
Product Details
Product Specification
Series T300
HSS-E Spiral Flute Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 7323220748242 |
ECLASS Code | 21010210 |
Finish/Coating | Uncoated |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Category | K M N P S |
ISO Designation | T300-XM100AA-M5 |
Material | HSS-PM |
Material Application | K M N P S |
Material Grade | C150 |
MFR Part No. | 7.32E+12 |
Number of Flutes | 3 |
Overall Length | 70mm |
Shank Diameter | 4.9276mm |
Square Width | Tap shank ANSI -inch: 0.194 x 0.152mm |
Tap Type | Spiral Flute |
Tapping Depth | 8.6mm |
Thread Length | 9mm |
Thread Size | M5 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |